Shop All Chucking Reamers
M.A. Ford
.1690 Reamer
Mfr # 27216900
Zoro # G1356742
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Finish Uncoated
- Shank Dia. 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27216900
- Zoro # G1356742
- UPC # 697604032386
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Shank Dia. | 0.166 in |
Overall Length | 3 in |
Size | 0.169 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- CRESCENT 8" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ28V)
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0260 No 71 Reamer (27202600)
- DRILLCO 15/16, S/S HEL FLUT CHUCK REAMER -4375E (437E160)
- M.A. Ford Reamers