Shop All Chucking Reamers
M.A. Ford
.1680 Reamer
Mfr # 27216800
Zoro # G1359770
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Size 0.168 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27216800
- Zoro # G1359770
- UPC # 697604032362
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Size | 0.168 in |
Shank Dia. | 0.166 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- WESTWARD Milled Tooth File, Flexible, 14 In, 8 TPI (10Z603)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- HOUGEN 26MM X 50MM Copperhead Carbide Tip Annular Cutter (18426)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .2490 Reamer (27224900)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- M.A. Ford Reamers