Shop All Chucking Reamers
M.A. Ford
.1660 No 19 Reamer
Mfr # 27216600
Zoro # G1302842
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Finish Uncoated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27216600
- Zoro # G1302842
- UPC # 697604015693
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Shank Dia. | 0.158 in |
Size | #19 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- PROTO 4 oz. Ball Peen Hammer, 10" Steel Handle (J1304AVP)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .3560 Reamer (27235600)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- M.A. Ford Reamers