Shop All Chucking Reamers
M.A. Ford
.1655 Reamer
Mfr # 27216550
Zoro # G1356480
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Finish Uncoated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27216550
- Zoro # G1356480
- UPC # 697604032324
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Shank Dia. | 0.158 in |
Size | 0.1655 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- WESTWARD Screw Driver (318-2199)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. Ford Reamers