Shop All Chucking Reamers
M.A. Ford
.1654 #Metric# 4.20Mm Re
Mfr # 27216540
Zoro # G1305338
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.8661 in
- Finish Uncoated
- Shank Dia. 0.158 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27216540
- Zoro # G1305338
- UPC # 697604015655
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.8661 in |
Shank Dia. | 0.158 in |
Size | 4.2 mm |
Overall Length | 2.9921 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #5 (44075)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- M.A. Ford Reamers