Shop All Router Bits
M.A. Ford
1.5Mm Dia-Gr Router Dril
Mfr # 23105910D
Zoro # G1165128
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.1181 in
- Number of Flutes 7 - LH; 5 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23105910D
- Zoro # G1165128
- UPC # 697604909671
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Flute Length (In.) | 0.1969 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Construction | Solid |
Decimal Equivalent | 0.0591 in |
Shank Type | Straight |
End Grind | Drill |
Type of Cut | Down Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/16 (317163)
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5280AM)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (02070)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (52435D2B134040)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- M.A. Ford Routers & Accessories