Shop All Router Bits
M.A. Ford
1.5Mm Dia-Gr Router Bur
Mfr # 23105910B
Zoro # G1165688
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.1181 in
- Number of Flutes 7 - LH; 5 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23105910B
- Zoro # G1165688
- UPC # 697604909640
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Flute Length (In.) | 0.1969 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
End Grind | Bur |
Construction | Solid |
Decimal Equivalent | 0.0591 in |
Shank Type | Straight |
Type of Cut | Down Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Pistol Grip Drill, NonReversible, ToolKit Bare Tool, 12 Chuck, 3JawKeyed Chuck, 700 RPM, 1 hp (SDR10P7N4)
- ILC Replacement for Makita 1222 Battery (1222 BATTERY MAKITA)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- M.A. Ford Routers & Accessories