Shop All Chucking Reamers
M.A. Ford
.1560 Reamer
Mfr # 27215600
Zoro # G1349648
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Overall Length 2.5 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27215600
- Zoro # G1349648
- UPC # 697604032171
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Overall Length | 2.5 in |
Shank Dia. | 0.151 in |
Size | 0.156 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- BLACK & DECKER Spring Ring (086947-00)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .0485 Reamer (27204850)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- M.A. Ford Reamers