Shop All Chucking Reamers
M.A. Ford
.1555 #Metric# 3.95Mm Re
Mfr # 27215550
Zoro # G1351976
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.748 in
- Finish Uncoated
- Size 3.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27215550
- Zoro # G1351976
- UPC # 697604015297
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.748 in |
Size | 3.95 mm |
Overall Length | 2.5197 in |
Shank Dia. | 0.151 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 11/64 (44911)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD 33/64 Reamer (27251560)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- M.A. Ford Reamers