Shop All Chucking Reamers
M.A. Ford
.1530 Reamer
Mfr # 27215300
Zoro # G1353470
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Overall Length 2.5 in
- Shank Dia. 0.151 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27215300
- Zoro # G1353470
- UPC # 697604032140
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Overall Length | 2.5 in |
Shank Dia. | 0.151 in |
Size | 0.153 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5330CF)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .1390 Reamer (27213900)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- M.A. Ford Chucking Reamers