Shop All Chucking Reamers
M.A. Ford
.1515 Reamer
Mfr # 27215150
Zoro # G1349392
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Overall Length 2.5 in
- Size 0.1515 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27215150
- Zoro # G1349392
- UPC # 697604032119
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Overall Length | 2.5 in |
Size | 0.1515 in |
Shank Dia. | 0.143 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 4" (HMX.1-5/16)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .1575 Reamer (27215751)
- UNIBOR CAR REAMER SET (CRK13)
- M.A. Ford Chucking Reamers