Shop All Spotting Drills
M.A. Ford
1.50Mm X 6 Altima Drill
Mfr # MPDCSM0150A
Zoro # G1342060
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.2362 in
- Overall Length 1.7717 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0150A
- Zoro # G1342060
- UPC # 697604048844
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2362 in |
Overall Length | 1.7717 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Decimal Equivalent | 0.0591 in |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- WIHA Insulated Screwdriver Set, Phillips/Slotted Tip, Ideal for Electrical Work, 5-Piece (32085)
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- CENTURY DRILL & TOOL Spot Welding Cutter, 3/8 in. (17224)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- M.A. Ford Countersinks, Center Drills & Spotting Drills