Shop All Routing End Mills
M.A. Ford
1/4X1/4X1X3 Em End Cut
Mfr # 23925020EGX
Zoro # G1163089
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.25 in
- Number of Flutes 8 - LH; 10 - RH
- Application Non-Ferrous
- Overall Length 3 in
- Cutting Type Up Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23925020EGX
- Zoro # G1163089
- UPC # 697604239204
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.25 in |
Overall Length | 3 in |
Shank Dia. | 0.25 in |
Flute Length | 1 in |
Details
Number of Flutes | 8 - LH; 10 - RH |
Application | Non-Ferrous |
Cutting Type | Up Cut |
End Mill Material | Carbide |
Shank Type | Straight |
Finish | GemX |
End Style | End Mill |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- THEXTON Universal Thread Gauges (THX432)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 17/64 (C72017)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (64-024)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- M.A. Ford End Mills