Shop All Chucking Reamers
M.A. Ford
.1495 No 25 Reamer
Mfr # 27214950
Zoro # G1351757
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Finish Uncoated
- Shank Dia. 0.143 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27214950
- Zoro # G1351757
- UPC # 697604015099
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Shank Dia. | 0.143 in |
Overall Length | 2.5 in |
Size | #25 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- RAMSET PIN DRIVE 3"" 100PK (794)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- M.A. Ford Chucking Reamers