Shop All Spotting Drills
M.A. Ford
1.40Mm X 6 Altima Drill
Mfr # MPDCSM0140A
Zoro # G1321130
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.2362 in
- Overall Length 1.7717 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0140A
- Zoro # G1321130
- UPC # 697604048820
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2362 in |
Overall Length | 1.7717 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Decimal Equivalent | 0.0551 in |
Type | Coolant Fed |
Included Angle | 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1809145)
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- WIDIA Drill, Spot 1ARB TiALN 2FL (TFM74510000)
- M.A. Ford Countersinks, Center Drills & Spotting Drills