Shop All Countersinks
M.A. Ford
1/4 X 1-1/4X.060Cr Blaze Endmill
Mfr # 78150003
Zoro # G1164297
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.75 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Tang
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 78150003
- Zoro # G1164297
- UPC # 697604782267
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.75 in |
Overall Length | 3.5 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Tang |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 1.5 in |
Included Angle | 90 Degrees |
Finish | Uncoated |
Non-Cutting Tip Dia Max | 0.43 in |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Original Bigg Lugg 2 - Rubber Belt Hook Tool Holder System with 1 Bungee Strap (BL2-1BM)
- INGERSOLL-RAND Vane Pack Set of 4 (3102-42-4)
- SCOTCH 3M™ Replacement Blade for C25 and C23 Dispensers, Silver, 1/Each (TD3MC25B)
- GEARWRENCH 104 Pc. 3/8” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT38MM)
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- M.A. Ford Countersinks