Shop All Screw Machine Length Drill Bits
M.A. Ford
1/4 in Size, Carbide, Straight Shank
Mfr # 20525000T
Zoro # G1314596
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Drill Bit Material Carbide
- Shank Type Straight
- Number of Flutes 2
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20525000T
- Zoro # G1314596
- UPC # 697604255150
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 2.5 in |
Flute Length | 1.375 in |
Shank Dia. | 0.25 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | TiN |
Construction | Solid |
Included Angle | 135 Degrees |
Helix Angle | 12 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- HHIP 1/4" High Speed Steel Square Push Broach (2006-0114)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20043750)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20050000)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #43 (1050741)
- M.A. Ford Screw Machine Length Drill Bits