Shop All Router Bits
M.A. Ford
1/4 Dia-Grind Router
Mfr # 23025010
Zoro # G1164890
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2.5 in
- Shank Dia. 0.25 in
- Number of Flutes 13 - LH; 11 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23025010
- Zoro # G1164890
- UPC # 697604908582
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.25 in |
Flute Length (In.) | 0.75 in |
Details
Material - Machining | Carbide |
Number of Flutes | 13 - LH; 11 - RH |
Application | Non-Ferrous |
Type of Cut | Down Cut |
Shank Type | Straight |
End Grind | Safe |
Decimal Equivalent | 0.25 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ203-25PK)
- DRILL AMERICA 7/16" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- CMT Wainscot/Paneling Bit with 13/64-Inch Radius, 1/4-Inch Shank (862.050.11)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- M.A. Ford Router Bits