Shop All Router Bits
M.A. Ford
1/4 Dia-Gr Router Bur En
Mfr # 23125000B
Zoro # G1164592
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2 in
- Shank Dia. 0.25 in
- Number of Flutes 13 - LH; 11 - RH
- Flute Length (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23125000B
- Zoro # G1164592
- UPC # 697604911209
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.25 in |
Flute Length (In.) | 0.75 in |
Details
Material - Machining | Carbide |
Number of Flutes | 13 - LH; 11 - RH |
Application | Non-Ferrous |
End Grind | Bur |
Decimal Equivalent | 0.25 in |
Shank Type | Straight |
Type of Cut | Down Cut |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Seal Hook (1MZP6-25)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81370T)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- MITUTOYO Standard Bar 2 In (167-142)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- MAKITA Router Bit 3/8" Rabbet, 2 Flute, 1/4" SH, Carbide-Tipped (733124-2A)
- M.A. Ford Routers & Accessories