Shop All Countersinks
M.A. Ford
1/4 90 Multi-Fl Cs Tin
Mfr # 79T025003
Zoro # G1165399
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79T025003
- Zoro # G1165399
- UPC # 697604790828
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 90 Degrees |
Decimal Equivalent | 0.25 in |
Finish | TiN |
Non-Cutting Tip Dia Max | 0.06 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- M.A. FORD 5Mm Endmill 0.25Mm Rad (60012507)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- M.A. Ford Countersinks, Center Drills & Spotting Drills