Shop All Countersinks
M.A. Ford
1/4 82 Multi-Fl Cs Tin
Mfr # 79T025002
Zoro # G1166388
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79T025002
- Zoro # G1166388
- UPC # 697604790774
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.25 in |
Included Angle | 82 Degrees |
Finish | TiN |
Non-Cutting Tip Dia Max | 0.06 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Mm-1.25 Tap & 6.8Mm Drill Bit (642490)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 8 in L, 1 Pieces, Chrome (40968)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- M.A. FORD 1X2 X5 .030R Endmill (79150002)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- M.A. FORD 3/8 X 1-1/4 X .060Cr (64T100002)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- M.A. Ford Countersinks