Shop All Chucking Reamers
M.A. Ford
.1398 #Metric# 3.55Mm Re
Mfr # 27213980
Zoro # G1346102
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.748 in
- Size 3.55 mm
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27213980
- Zoro # G1346102
- UPC # 697604014733
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.748 in |
Size | 3.55 mm |
Overall Length | 2.5197 in |
Shank Dia. | 0.135 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Socket Wrench For 2" And 3/4" Plugs (RWS)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- WALTER Machine reamers F1342-10.9 (F1342-10.9)
- M.A. Ford Reamers