Shop All Chucking Reamers
M.A. Ford
.1375 Reamer
Mfr # 27213750
Zoro # G1328806
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Number of Flutes 4
- Shank Dia. 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27213750
- Zoro # G1328806
- UPC # 697604031877
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Shank Dia. | 0.135 in |
Size | 0.1375 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- DRILL AMERICA m14x1.25 HSS 4 Flute Hand Tap Set (DWTS14X1.25)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .0595 No 53 Reamer (27205950)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- M.A. Ford Reamers