Shop All Chucking Reamers
M.A. Ford
.1370 Reamer
Mfr # 27213700
Zoro # G1326128
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27213700
- Zoro # G1326128
- UPC # 697604031860
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Size | 0.137 in |
Shank Dia. | 0.135 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- GEARWRENCH 7" 90° Fixed Tip Internal Snap Ring Pliers (82140)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0555 Reamer (27205550)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- M.A. Ford Reamers