Shop All Spotting Drills
M.A. Ford
1.35Mm X 5 Altima Drill
Mfr # MPDCSM0135A
Zoro # G1321088
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.1969 in
- Overall Length 1.7717 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0135A
- Zoro # G1321088
- UPC # 697604048813
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1969 in |
Overall Length | 1.7717 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Number of Flutes | 2 |
Decimal Equivalent | 0.0531 in |
Type | Coolant Fed |
Included Angle | 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/4" Drive 3/4" F x 1/2" M Adapter (CDTA5N)
- LEGACY Pro 3/8"x25 ft. Air Hose, w/1/4" Fittings (HFZP3825YW2)
- IRWIN Reciprocating Saw Blades, 156R, Bi-Metal, 12"L (LEX22755)
- BLACK & DECKER Wheel, 8In (429600-00)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- M.A. Ford Spotting Drills