Shop All Chucking Reamers
M.A. Ford
.1345 Reamer
Mfr # 27213450
Zoro # G1328876
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Overall Length 2.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27213450
- Zoro # G1328876
- UPC # 697604031822
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Overall Length | 2.5 in |
Size | 0.1345 in |
Shank Dia. | 0.127 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- M.A. Ford Chucking Reamers