Shop All Chucking Reamers
M.A. Ford
.1339 #Metric# 3.40Mm Re
Mfr # 27213390
Zoro # G1343698
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.748 in
- Overall Length 2.5197 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27213390
- Zoro # G1343698
- UPC # 697604014573
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.748 in |
Overall Length | 2.5197 in |
Shank Dia. | 0.127 in |
Size | 3.4 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- DRILL AMERICA 6-32 Carbon Steel Hand Tap Set (DWTS6-32)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 12 (3412)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- M.A. Ford Chucking Reamers