Shop All Countersinks
M.A. Ford
1/2X1X.030R Endmill
Mfr # 79250001
Zoro # G1166808
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.75 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Tang
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79250001
- Zoro # G1166808
- UPC # 697604793461
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.75 in |
Overall Length | 5 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Tang |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 2.5 in |
Included Angle | 60 Degrees |
Finish | Uncoated |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Mach. Tap Pg 9 Hss (264009)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 (61100002)
- M.A. FORD 3/8 X 1/2 X 2 Ball Xr Em (79075001)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- M.A. FORD Xt 3/4 X 4-1/8 X 7 Blaze Endmill (78075001)
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- M.A. Ford Countersinks