Shop All Chucking Reamers
M.A. Ford
.1299 #Metric# 3.30Mm Re
Mfr # 27212990
Zoro # G1321970
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.748 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Size 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212990
- Zoro # G1321970
- UPC # 697604014498
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.748 in |
Size | 3.3 mm |
Shank Dia. | 0.127 in |
Overall Length | 2.5197 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- BESSEY 20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-20)
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .0215 Reamer (27202150)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. Ford Chucking Reamers