Shop All Chucking Reamers
M.A. Ford
.1290 Reamer
Mfr # 27212900
Zoro # G1368207
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Size 0.129 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212900
- Zoro # G1368207
- UPC # 697604031716
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Size | 0.129 in |
Shank Dia. | 0.127 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- CURRENT TOOLS Conduit Piston for 5" conduit (R50)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1715 Reamer (27217150)
- DRILLCO 15/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E160)
- M.A. Ford Chucking Reamers