Shop All Chucking Reamers
M.A. Ford
.1280 #Metirc# 3.25Mm Re
Mfr # 27212800
Zoro # G1319006
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.6299 in
- Overall Length 2.5197 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212800
- Zoro # G1319006
- UPC # 697604014412
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.6299 in |
Overall Length | 2.5197 in |
Shank Dia. | 0.12 in |
Size | 3.25 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .1715 Reamer (27217150)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- M.A. Ford Chucking Reamers