Shop All Chucking Reamers
M.A. Ford
.1245 Reamer 1/8 Dp2
Mfr # 27212450
Zoro # G1369412
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Overall Length 2.5 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212450
- Zoro # G1369412
- UPC # 697604031631
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Overall Length | 2.5 in |
Shank Dia. | 0.12 in |
Size | 1/8 DP2 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO #5 Drive Impact Socket 2 in Size, Standard Socket, black oxide (J09932)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- M.A. Ford Chucking Reamers