Shop All Chucking Reamers
M.A. Ford
.1240 #Metric# 3.15Mm Re
Mfr # 27212401
Zoro # G1330258
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.6299 in
- Size 3.15 mm
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212401
- Zoro # G1330258
- UPC # 697604014368
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.6299 in |
Size | 3.15 mm |
Shank Dia. | 0.12 in |
Overall Length | 2.5197 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0533)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51305)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (54PR10)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1247 Reamer (27212470)
- M.A. Ford Chucking Reamers