Shop All Chucking Reamers
M.A. Ford
.1230 Reamer
Mfr # 27212300
Zoro # G1371987
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Size 0.123 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212300
- Zoro # G1371987
- UPC # 697604031600
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.123 in |
Shank Dia. | 0.12 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" Cross Vise (9630801)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- IRWIN Irwin Quick-Grip 586-226306 6 in. Heavy Duty Workshop Vise (586-226306)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. Ford Chucking Reamers