Shop All Chucking Reamers
M.A. Ford
.1200 No 31 Reamer
Mfr # 27212000
Zoro # G1327677
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Overall Length 2.5 in
- Size #31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27212000
- Zoro # G1327677
- UPC # 697604014252
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Overall Length | 2.5 in |
Size | #31 |
Shank Dia. | 0.112 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J7344H)
- H & H INDUSTRIAL PRODUCTS Pro-Series 3/8" Sk16 Lyndex Style Collet (3901-5448)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0195 Reamer (27201950)
- M.A. Ford Chucking Reamers