Shop All Jobber Length Drill Bits
M.A. Ford
1/2" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 20450000
Zoro # G7334507
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20450000
- Zoro # G7334507
- UPC # 697604247995
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 3/4 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.5000, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- WESTWARD Blow Mold Case, For Use With Mfr. Model Number: 1PZ33 (C1PZ33)
- CRESCENT NICHOLSON File+Hndl 6"X Slim Taper (21736NN)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease extension L.130 mm d.23 mm (13011002)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 13.00mm (46499)
- M.A. Ford Drill Bits