Shop All Countersinks
M.A. Ford
1/2 90 Multi-Fl Cs Tin
Mfr # 79T050003
Zoro # G1163719
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.375 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79T050003
- Zoro # G1163719
- UPC # 697604791573
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.375 in |
Overall Length | 2 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 90 Degrees |
Finish | TiN |
Decimal Equivalent | 0.5 in |
Non-Cutting Tip Dia Max | 0.15 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8PC THandle HexKey Set (53168)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (137)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline (HC4091)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (60012504)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- M.A. Ford Countersinks, Center Drills & Spotting Drills