Shop All Countersinks
M.A. Ford
1/2 82 Multi-Fl Cs Tin
Mfr # 79T050002
Zoro # G1162912
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.375 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79T050002
- Zoro # G1162912
- UPC # 697604791528
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.375 in |
Overall Length | 2 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | TiN |
Included Angle | 82 Degrees |
Decimal Equivalent | 0.5 in |
Non-Cutting Tip Dia Max | 0.15 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #33 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD33S)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Assembly Pliers (8701-007)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1155)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- M.A. FORD Endmill 1/2 X 2 .015 Cr (79012502)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- M.A. FORD 3/8 90 Multi-Fl Cs Tin (79T037503)
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- M.A. Ford Countersinks, Center Drills & Spotting Drills