Shop All Chucking Reamers
M.A. Ford
.1190 Reamer
Mfr # 27211900
Zoro # G1364040
original price:
$29.45
5% off
new price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Size 0.119 in
- Shank Dia. 0.112 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27211900
- Zoro # G1364040
- UPC # 697604031549
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.119 in |
Shank Dia. | 0.112 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14577)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1575 Reamer (27215751)
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- M.A. Ford Chucking Reamers