Shop All Chucking Reamers
M.A. Ford
.1160 No 32 Reamer
Mfr # 27211600
Zoro # G1326371
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Size #32
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27211600
- Zoro # G1326371
- UPC # 697604014177
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | #32 |
Overall Length | 2.5 in |
Shank Dia. | 0.112 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .2055 No 5 Reamer (27220550)
- ROCK RIVER TOOL REAMER (2652110)
- M.A. Ford Chucking Reamers