Shop All Router Bits
M.A. Ford
1/16 Dia-Grind Rou
Mfr # 23006251
Zoro # G1164349
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Number of Flutes 7 - LH; 5 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23006251
- Zoro # G1164349
- UPC # 697604908223
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.1875 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Construction | Solid |
Type of Cut | Down Cut |
End Grind | Safe |
Shank Type | Straight |
Decimal Equivalent | 0.0625 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank (48-62-4060)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- ACEDS 1.5 in. Cove & Bead Router Bit (2185999)
- M.A. Ford Router Bits