Shop All Chucking Reamers
M.A. Ford
.1135 Reamer
Mfr # 27211350
Zoro # G1353026
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Size 0.1135 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27211350
- Zoro # G1353026
- UPC # 697604031440
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.1135 in |
Overall Length | 2.5 in |
Shank Dia. | 0.112 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .2055 No 5 Reamer (27220550)
- CHAMPION CUTTING TOOL 9/16in-13/16in Brute XSR Step Reamers, 5 Steps: 9/16in, 5/8in (CHA XSR-9/16X13/16)
- M.A. Ford Chucking Reamers