Shop All Chucking Reamers
M.A. Ford
.1094 7/64 Reamer
Mfr # 27210940
Zoro # G1312231
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27210940
- Zoro # G1312231
- UPC # 697604013934
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Shank Dia. | 0.104 in |
Size | 7/64 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x8 In (48-20-7452)
- LENOX 12" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954463)
- KIPP Cam Lever Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX15)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1247 Reamer (27212470)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- M.A. Ford Reamers