Shop All Chucking Reamers
M.A. Ford
.1085 Reamer
Mfr # 27210850
Zoro # G1350199
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Size 0.1085 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27210850
- Zoro # G1350199
- UPC # 697604031372
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.1085 in |
Shank Dia. | 0.104 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 29/32,118 Deg (6WUY1)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-1/2" (PT06677H)
- TEKTON 17 mm Combination Wrench (18287)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- M.A. Ford Reamers