Shop All Chucking Reamers
M.A. Ford
.1075 Reamer
Mfr # 27210750
Zoro # G1357381
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27210750
- Zoro # G1357381
- UPC # 697604031358
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Overall Length | 2.5 in |
Size | 0.1075 in |
Shank Dia. | 0.104 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- KRAFT TOOL Box Level, Cast Aluminum, 24 in L, 6 Vials (SL2424)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- M.A. Ford Chucking Reamers