Shop All Chucking Reamers
M.A. Ford
.1065 No 36 Reamer
Mfr # 27210650
Zoro # G1324588
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Finish Uncoated
- Shank Dia. 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27210650
- Zoro # G1324588
- UPC # 697604013859
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Shank Dia. | 0.104 in |
Size | #36 |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 21 mm L.280 mm (40102121)
- BETA Curved Extra Long Nose Plier (010090009)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. Ford Chucking Reamers