Shop All Chucking Reamers
M.A. Ford
.1055 Reamer
Mfr # 27210550
Zoro # G1336829
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Finish Uncoated
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27210550
- Zoro # G1336829
- UPC # 697604031327
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.1055 in |
Overall Length | 2.5 in |
Shank Dia. | 0.104 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 6"X20X5/8" Precision Dado (230.520.06)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- SKIL Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .2165 Reamer (27221651)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- M.A. Ford Chucking Reamers