Shop All Chucking Reamers
M.A. Ford
.1050 Reamer
Mfr # 27210500
Zoro # G1339988
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27210500
- Zoro # G1339988
- UPC # 697604031310
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Overall Length | 2.5 in |
Shank Dia. | 0.096 in |
Size | 0.105 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4" Drive Swivel Head Micro Bit Driver (11317)
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0301)
- KO-KEN Socket 13mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-13)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .0595 No 53 Reamer (27205950)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- M.A. Ford Reamers