Shop All Chucking Reamers
M.A. Ford
.1040 No 37 Reamer
Mfr # 27210400
Zoro # G1313939
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Number of Flutes 4
- Shank Dia. 0.096 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27210400
- Zoro # G1313939
- UPC # 697604013774
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Shank Dia. | 0.096 in |
Size | #37 |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (10655)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H206FV)
- GENERAL WIRE SPRING General Wire I-T6FL-DH General Wire 6' Teletube Flexicore Closet Auger with Down Head (I-T6FL-DH)
- DREMEL Diamond Point Set 7103/7144 (7150)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1560 Reamer (27215600)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- M.A. Ford Chucking Reamers