Shop All Chucking Reamers
M.A. Ford
.1035 Reamer
Mfr # 27210350
Zoro # G1352746
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Size 0.1035 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27210350
- Zoro # G1352746
- UPC # 697604031297
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.1035 in |
Shank Dia. | 0.096 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- MORSE Band Saw Blade, 100 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14-100')
- APEX TOOL GROUP Apex Adapter Qck Chng 3/8 Female Chuck (QR-308)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .0495 Reamer (27204950)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- M.A. Ford Chucking Reamers